DG
HON

Cafe Stool,45"H,21"W,Fabric,Black

  • Item # 48WM72
  • My Part #
  • Mfr. Model # HSCS2.F.E.CU10.BLCK
  • Catalog Page # N/A
  • UNSPSC # 56112106
Cafe Stool,45"H,21"W,Fabric,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cafe Height Stool
  • Series Accommodate(TM)
  • Overall Height 31-11/32"
  • Overall Width 23-1/4"
  • Overall Depth 21-1/4"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Seat Width 18"
  • Seat Depth 19"
  • Back Width 20"
  • Back Height 14"
  • Seat Height Min. 30"
  • Seat Height Max. 30"
  • Number of Casters 0
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Features Fixed Arms, High-Density Molded Foam Seat Cushion
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.