Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Cafe Stool,46-1/2"H,24-1/2"W,Black

  • Item # 45LZ84
  • My Part #
  • Mfr. Model # HN7.F.E.IM.NT10.T1
  • Catalog Page # N/A
  • UNSPSC # 56112106
Cafe Stool,46-1/2"H,24-1/2"W,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cafe Height Stool
  • Series Nucleus
  • Overall Height 46-1/2"
  • Overall Width 25"
  • Overall Depth 24-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver Metal
  • Seat Material Fabric
  • Back Material Mesh
  • Frame Material Steel
  • Seat Width 19"
  • Seat Depth 19"
  • Back Width 18"
  • Back Height 19"
  • Seat Height Min. 30"
  • Seat Height Max. 30"
  • Number of Casters 0
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.