DG
HON

Burgundy Leather Executive Chair 19-5/8" Back Height, Arm Style: Fixed

  • Item # 45ME30
  • My Part #
  • Mfr. Model # H2092.H.SR69.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Burgundy Leather Executive Chair 19-5/8" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Red
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Burgundy
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 16-3/4"
  • Seat Height Max. 21-1/4"
  • Back Height 19-5/8"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 41-3/4"
  • Overall Width 26-1/4"
  • Overall Depth 28-3/4"
  • Seat Width 22"
  • Seat Depth 18-1/2"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Pillow-Soft
  • Back Color Burgundy
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.