Skip Content
TP
HON

Blue Fabric Task Chair 18-3/4" to 21-3/4" Back Height, Arm Style: Adjustable

  • Item # 14Z810
  • Mfr. Model # HITS5.A.H.U.NT90.T.SB
  • Catalog Page # N/A
  • UNSPSC # 56112106
Blue Fabric Task Chair 18-3/4" to 21-3/4" Back Height, Arm Style: Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $491.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Blue
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 24" to 33"
  • Seat Color Mariner
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 24"
  • Seat Height Max. 33"
  • Back Height 18-3/4" to 21-3/4"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Overall Height 53"
  • Overall Width 27-1/2"
  • Overall Depth 27-1/2"
  • Seat Width 19"
  • Seat Depth 16"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Ignition
  • Back Color Blue
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Adjustable Footring
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.