Skip Content

WG
HON

Black Vinyl Executive Chair 26" Back Height, Arm Style: Fixed

  • Item # 45ME44
  • My Part #
  • Mfr. Model # H5001.N.EE11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Vinyl,Black,18-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 18" to 23"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 18"
  • Seat Height Max. 23"
  • Back Height 26"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 44-1/2"
  • Overall Width 26"
  • Overall Depth 29"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Series Park Avenue
  • Back Color Black
  • Base Style 5-Star
  • Base Material Wood
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None