Skip Content

DG
HON

Black Steel Stacking Chair with Morel Seat Color, 1EA

  • Item # 45MA01
  • My Part #
  • Mfr. Model # HPN1.A.UU.CU24.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking/Nesting Chair,Morel Seat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Series Perpetual
  • Overall Height 36"
  • Overall Width 26"
  • Overall Depth 26"
  • Seat Height 19"
  • Seat Depth 18"
  • Back Height 20"
  • Back Width 18"
  • Seat Color Morel
  • Back Color Morel
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 3"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Caster Type Dual Wheel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None