Skip Content

TP
HON

Black Steel Stacking Chair with Lava Seat Color, 4PK

  • Item # 38C462
  • My Part #
  • Mfr. Model # H4031.LA.T
  • Catalog Page # N/A
  • UNSPSC # 56101542
Stacking Chair,Lava,17-1/2 In. H,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series GuestStacker
  • Overall Height 31"
  • Overall Width 21"
  • Overall Depth 21-1/2"
  • Seat Height 17-1/2"
  • Seat Width 18"
  • Seat Depth 17-1/2"
  • Back Height 18-1/2"
  • Back Width 20"
  • Seat Color Lava
  • Back Color Lava
  • Frame Color Black
  • Seat Material Polymer
  • Back Material Polymer
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Series GuestStacker
  • Overall Height 31"
  • Overall Depth 21-1/2"
  • Seat Height 17-1/2"
  • Seat Width 18"
  • Overall Depth 21-1/2"
  • Seat Height 17-1/2"
  • Seat Depth 17-1/2"
  • Back Height 18-1/2"
  • Back Width 20"
  • Seat Color Lava
  • Back Color Lava
  • Frame Color Black
  • Seat Material Polymer
  • Back Material Polymer
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arms
  • Weight Capacity 300 lb.
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.