Skip Content

DG
HON

Black Steel Stacking Chair with Onyx Seat Color, 4PK

  • Item # 38C459
  • My Part #
  • Mfr. Model # H4031.ON.T
  • Catalog Page # N/A
  • UNSPSC # 56101542
Black Steel Stacking Chair with Onyx Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacking Chair
  • Series GuestStacker
  • Overall Height 31"
  • Overall Width 21"
  • Overall Depth 21-1/2"
  • Seat Height 17-1/2"
  • Seat Width 18"
  • Seat Depth 17-1/2"
  • Back Height 18-1/2"
  • Back Width 20"
  • Seat Color Onyx
  • Back Color Onyx
  • Frame Color Black
  • Seat Material Polymer
  • Back Material Polymer
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Caster Type Glides
  • Standards ANSI/BIFMA, ISTA
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.