Skip Content

DG
HON

Black Steel Stacking Chair with Poppy Seat Color, 1EA

  • Item # 22XV81
  • My Part #
  • Mfr. Model # HIGS6.F.A.M.CU42.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stacking Chair,Poppy,18-1/3 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Series Ignition
  • Overall Height 33-1/2"
  • Overall Width 25"
  • Overall Depth 21-3/4"
  • Seat Height 18"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Height 18"
  • Back Width 18"
  • Seat Color Poppy
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Mesh
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 2"
  • Arm Style Fixed
  • Weight Capacity 300 lb.
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, 5/8" Underseat and H-Braces, Foam Cushioned Waterfall Seat
  • Caster Type Dual Wheel
  • Standards ANSI/BIFMA, ISTA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.