Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Black Steel Stacking Chair with Morel Seat Color, 1EA

  • Item # 22XV61
  • My Part #
  • Mfr. Model # HMN2.N.A.IM.SD.CU24.BLCK
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Steel Stacking Chair with Morel Seat Color, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Series Motivate
  • Overall Height 34"
  • Overall Width 23-1/2"
  • Overall Depth 23-1/8"
  • Seat Height 19"
  • Seat Width 17"
  • Seat Depth 17"
  • Back Height 18"
  • Back Width 20"
  • Seat Color Morel
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Mesh
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1/2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, 5/8" Underseat and H-Braces, Foam Cushioned Waterfall Seat
  • Caster Type Nylon Casters
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.