Skip Content

DG
HON

Black Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 22XV59
  • My Part #
  • Mfr. Model # HMN2.N.A.IM.ON.CU10.BLCK
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Steel Stacking Chair with Black Seat Color, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Stacking Chair
  • Series Motivate
  • Overall Height 34"
  • Overall Width 23-1/2"
  • Overall Depth 23-1/8"
  • Seat Height 19"
  • Seat Width 17"
  • Seat Depth 17"
  • Back Height 18"
  • Back Width 20"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Mesh
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 1/2"
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, 5/8" Underseat and H-Braces, Foam Cushioned Waterfall Seat
  • Caster Type Nylon Casters
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None