Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Black Mesh Task Chair 19" Back Height, Arm Style: No Arm

  • Item # 38C606
  • My Part #
  • Mfr. Model # H5715.GA42.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Mesh Task Chair 19" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Fabric
  • Back Material Mesh
  • Nominal Seat Height Range 23" to 32"
  • Seat Color Crimson
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 23"
  • Seat Height Max. 32"
  • Back Height 19"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 49-3/8"
  • Overall Width 26-3/4"
  • Overall Depth 28"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series Volt
  • Back Color Black
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms