Skip Content

DG
HON

Black Mesh Desk Chair 18" Back Height, Arm Style: Fixed

  • Item # 20UP05
  • My Part #
  • Mfr. Model # HIGS6.F.A.M.NT10.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Fabric,Black,18-18" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Fabric
  • Back Material Mesh
  • Nominal Seat Height Range 18" to 18"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 18"
  • Seat Height Max. 18"
  • Back Height 18"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 33-1/2"
  • Overall Width 25"
  • Overall Depth 21-3/4"
  • Seat Width 18"
  • Seat Depth 18"
  • Back Width 18"
  • Number of Casters 4
  • Number of Glides 0
  • Series Ignition
  • Back Color Black
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms