DG
HON

Black Leather Executive Chair 19-5/8" Back Height, Arm Style: Fixed

  • Item # 45ME32
  • My Part #
  • Mfr. Model # H2192.C.SR11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Executive Chair 19-5/8" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 16-3/4"
  • Seat Height Max. 21-1/4"
  • Back Height 19-5/8"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 41-3/4"
  • Overall Width 26-1/4"
  • Overall Depth 28-3/4"
  • Seat Width 22"
  • Seat Depth 18-1/2"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Pillow-Soft
  • Back Color Black
  • Base Material Wood
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None