DG
HON

Black Leather Desk Chair 28" Back Height, Arm Style: Fixed

  • Item # 20UP04
  • My Part #
  • Mfr. Model # HIEH1.F.H.U.SS11.T.SB
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Desk Chair 28" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 21"
  • Back Height 28"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 47-1/2"
  • Overall Width 27"
  • Overall Depth 38-1/2"
  • Seat Width 20"
  • Seat Depth 17"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Ignition
  • Back Color Black
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation