Skip Content

DG
HON

Black Leather Desk Chair 25" Back Height, Arm Style: Fixed

  • Item # 20UN99
  • My Part #
  • Mfr. Model # H2191.N.SR11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Desk Chair 25" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 16-3/4"
  • Seat Height Max. 21-1/4"
  • Back Height 25"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 46-1/2"
  • Overall Width 26-1/4"
  • Overall Depth 29-3/4"
  • Seat Width 22"
  • Seat Depth 18-1/2"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Pillow-Soft
  • Back Color Black
  • Base Material Wood
  • Features Tilt Tension, Pneumatic Adjustment, Tilt Lock, Lumbar Support, 360 Degrees Swivel, Tilt
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.