Skip Content

DG
HON

Black Fabric Task Chair 25-1/4" Back Height, Arm Style: Fixed

  • Item # 45ME20
  • My Part #
  • Mfr. Model # H2072.H.CU10.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Task Chair,Fabric,Black,17-22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17-3/8"
  • Seat Height Max. 22-1/2"
  • Back Height 25-1/4"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 42-1/8"
  • Overall Width 27-1/2"
  • Overall Depth 36-1/4"
  • Seat Width 20-1/4"
  • Seat Depth 16-5/8"
  • Back Width 20-3/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Gamut
  • Back Color Black
  • Base Style Sled
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None