Skip Content

DG
HON

Black Fabric Task Chair 25" Back Height, Arm Style: Adjustable

  • Item # 35YY15
  • My Part #
  • Mfr. Model # HLWU.Y2.A.H.CU10.SB
  • Catalog Page # N/A
  • UNSPSC # 56101504
Task Chair,Fabric,Black,18-22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22"
  • Back Height 25"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 46"
  • Overall Width 28-3/4"
  • Overall Depth 29"
  • Seat Width 20"
  • Seat Depth 15"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Series Endorse
  • Back Color Black
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.