Skip Content

TP
HON

Black Fabric Task Chair 24" Back Height, Arm Style: Adjustable

  • Item # 22XV80
  • My Part #
  • Mfr. Model # HITS5.A.H.M.CU42.T.SB
  • Catalog Page # N/A
  • UNSPSC # 56112106
Task Chair,Fabric,Poppy,24-33" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $520.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 24" to 33"
  • Seat Color Poppy
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 23-5/8"
  • Seat Height Max. 33-3/8"
  • Back Height 24"
  • Arm Style Adjustable
  • Caster Type Carpet
  • Overall Height 53"
  • Overall Width 19"
  • Overall Depth 17"
  • Seat Width 19"
  • Seat Depth 17"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Back Color Black
  • Base Material Plastic
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.