Skip Content

DG
HON

Black Fabric Managers Chair 21" Back Height, Arm Style: Fixed

  • Item # 45ME34
  • My Part #
  • Mfr. Model # H4001.H.AB10.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Fabric Managers Chair 21" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Managerial Chairs
  • Item Managers Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Back Height 21"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 39-3/4"
  • Overall Width 26"
  • Overall Depth 27"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Solutions 4000
  • Back Color Black
  • Base Material Steel
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None