Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

Black Fabric Managers Chair 25-1/4" Back Height, Arm Style: Fixed

  • Item # 14M186
  • My Part #
  • Mfr. Model # H2072.H.NT10.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Fabric Managers Chair 25-1/4" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Managerial Chairs
  • Item Managers Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17-3/8"
  • Seat Height Max. 22-1/2"
  • Back Height 25-1/4"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 42-1/8"
  • Overall Width 27-1/2"
  • Overall Depth 36-1/4"
  • Seat Width 20-1/4"
  • Seat Depth 16-5/8"
  • Back Width 20-3/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Gamut
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.