Skip Content

DG
HON

Black Fabric Desk Chair 19-1/4" Back Height, Arm Style: No Arm

  • Item # 14Z779
  • My Part #
  • Mfr. Model # H7708.H.NT10.T
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Fabric Desk Chair 19-1/4" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 16" to 21"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 16-1/4"
  • Seat Height Max. 21-1/4"
  • Back Height 19-1/4"
  • Arm Style No Arm
  • Caster Type Hard Floor
  • Overall Height 43-1/4"
  • Overall Width 26"
  • Overall Depth 29-1/2"
  • Seat Width 20"
  • Seat Depth 20"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series 7700
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None