Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

72"" x 30"" x 1-1/8"" HPL Rectangle Table Top, Harvest/Black

  • Item # 45MC15
  • My Part #
  • Mfr. Model # HMT3072G.N.C.P
  • Catalog Page # N/A
  • UNSPSC # 48102004
72"" x 30"" x 1-1/8"" HPL Rectangle Table Top, Harvest/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Accessories

Product Details

Huddle™ Series Multipurpose Rectangular Top allows you the flexibility to build your own working space for meetings, collaborations, training sessions, or special project or assignments while allowing you reconfigure quickly and easily. Underside in tabletop has pilot holes to accommodate all Huddle™ Series bases. Huddle tabletop and bases, sold separately.

View More

Technical Specs

  • Item Table Top
  • Width (In.) 72"
  • Depth (In.) 30"
  • Height (In.) 1-1/8"
  • Material HPL
  • Color Harvest/Black
  • Shape Rectangle
  • Frame Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.