Skip Content

DG
HON

60" x 59-1/2" x 29-1/2" Manage Series L-Shape Workstation, Chestnut

  • Item # 20UN67
  • My Part #
  • Mfr. Model # HMLDF6060C
  • Catalog Page # N/A
  • UNSPSC # 56101703
L-Shape Workstation,Chestnut,60 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item L-Shape Workstation
  • Series Manage
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 59-1/2"
  • Number of Pedestals 0
  • Pedestal Location Right
  • Number of Drawers 2
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Chestnut
  • Color Top Chestnut
  • Base Material Melamine
  • Top Material Melamine
  • Handle Ergonomic Metal Pull
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products