Skip Content
TP
HON

51-1/2"" x 23-1/2"" x 28-19/32"" Steel Table Top, Black

  • Item # 45MC10
  • Mfr. Model # HMBFLIP30L.C.P
  • Catalog Page # N/A
  • UNSPSC # 48102004
51-1/2"" x 23-1/2"" x 28-19/32"" Steel Table Top, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $476.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HON® Huddle Flip-Top Base for 24" deep tabletops. Build your table and create a foundation for a more productive workspace. Flexible and multipurpose tables are easy to configure and move. Table tops sold separately.

View More

Technical Specs

  • Item Table Top
  • Width (In.) 51-1/2"
  • Depth (In.) 23-1/2"
  • Height (In.) 28-19/32"
  • Material Steel
  • Color Black
  • Frame Material Steel
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.