Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

51-1/2"" x 23-1/2"" x 28-19/32"" Stainless Steel Table Base, Black

  • Item # 20UN26
  • My Part #
  • Mfr. Model # HMBFLIP24L.C.P
  • Catalog Page # N/A
  • UNSPSC # 56101704
51-1/2"" x 23-1/2"" x 28-19/32"" Stainless Steel Table Base, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Accessories

Product Details

HONĀ® Huddle Flip-Top Base for 24" deep tabletops. Build your table and create a foundation for a more productive workspace. Flexible and multipurpose tables are easy to configure and move. Table tops sold separately.

View More

Technical Specs

  • Item Table Base
  • Width (In.) 51-1/2"
  • Depth (In.) 23-1/2"
  • Height (In.) 28-19/32"
  • Material Stainless Steel
  • Color Black
  • Frame Material Steel
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.