Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

42"" x 42"" x 1-1/8"" HPL Round Table Top, Mahogany

  • Item # 45MC06
  • My Part #
  • Mfr. Model # H107242.N
  • Catalog Page # N/A
  • UNSPSC # 48102004
42"" x 42"" x 1-1/8"" HPL Round Table Top, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Table Accessories

Product Details

HONĀ® 10700 Series Round Table Top provides a stylish work space and is easy to assemble. Laminate surface resists abrasions, scratches, spills and stains. Smooth edge prevents snags, scratches, and provides a comfortable arm rest. This table top offers strength and stability. Bases and table tops, sold separately.

View More

Technical Specs

  • Item Table Top
  • Width (In.) 42"
  • Depth (In.) 42"
  • Height (In.) 1-1/8"
  • Material HPL
  • Color Mahogany
  • Shape Round
  • Frame Material Laminate
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.