Skip Content

TP
HON

42"" x 20"" x 1-1/8"" Melamine Rectangle Worksurface Top, Harvest

  • Item # 45MC17
  • My Part #
  • Mfr. Model # HLSLR2042.CC.GT1
  • Catalog Page # N/A
  • UNSPSC # 48102004
Worksurface Top,42 in. W x 19-61/64 in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Huddle™ Series Multipurpose Rectangular Top allows you the flexibility to build your own working space for meetings, collaborations, training sessions, or special project or assignments while allowing you reconfigure quickly and easily. Underside in tabletop has pilot holes to accommodate all Huddle™ Series bases. Huddle tabletop and bases, sold separately.

View More

Technical Specs

  • Item Worksurface Top
  • Width (In.) 42"
  • Depth (In.) 20"
  • Height (In.) 1-1/8"
  • Color Harvest
  • Shape Rectangle
  • Frame Material Steel
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.