Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

42" x 19-1/4" x 67" 5-Drawer Brigade 600 Series File Cabinet, Black

  • Item # 16V171
  • My Part #
  • Mfr. Model # H665.L.P
  • Catalog Page # N/A
  • UNSPSC # 56101702
42" x 19-1/4" x 67" 5-Drawer Brigade 600 Series File Cabinet, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series Brigade 600
  • File Size A4/Legal/Letter
  • Number of Drawers 5
  • Overall Width 42"
  • Overall Height 67"
  • Overall Depth 19-1/4"
  • Finish Black
  • Color Black
  • Material Steel
  • Handle Type Recessed
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (4) Adjustable Leveling Glides, (2) Adjustable Handrails, "One Key" Interchangeable Core Removable Locks, Top Drawer is a Roll-Out Shelf With Receding Door
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms