Skip Content

DG
HON

42" x 19-1/4" x 28-25/64" 2-Drawer Brigade 600 Series File Cabinet, Charcoal

  • Item # 45MG01
  • My Part #
  • Mfr. Model # H692.L.S
  • Catalog Page # N/A
  • UNSPSC # 56101702
File Cabinet,19-1/4 in. D,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standard File Cabinets

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series Brigade 600
  • File Size A4/Legal/Letter
  • Number of Drawers 2
  • Number of Doors 2
  • Overall Width 42"
  • Overall Height 28-25/64"
  • Overall Depth 19-1/4"
  • Finish Charcoal
  • Color Charcoal
  • Material Steel
  • Handle Type Recessed
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms