Skip Content

DG
HON

37-1/2" x 20-1/2" x 29-1/2" 2-Drawer 94000 Series File Cabinet, Mahogany

  • Item # 45MG03
  • My Part #
  • Mfr. Model # H94223.NN
  • Catalog Page # N/A
  • UNSPSC # 56101702
37-1/2" x 20-1/2" x 29-1/2" 2-Drawer 94000 Series File Cabinet, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standard File Cabinets

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series 94000
  • File Size Legal/Letter
  • Number of Drawers 2
  • Number of Doors 2
  • Overall Width 37-1/2"
  • Overall Height 29-1/2"
  • Overall Depth 20-1/2"
  • Finish Mahogany
  • Color Mahogany
  • Material Laminate
  • Handle Type Rounded
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms