Skip Content

DG
HON

36" x 35-7/8" x 29-1/8" 10500 Series Corner Desk, Harvest

  • Item # 14K135
  • My Part #
  • Mfr. Model # H105810.CC
  • Catalog Page # N/A
  • UNSPSC # 56101703
36" x 35-7/8" x 29-1/8" 10500 Series Corner Desk, Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Corner Desk
  • Series 10500
  • Overall Width 36"
  • Overall Height 29-1/8"
  • Overall Depth 35-7/8"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Keyboard Shelf No
  • Color Base Harvest
  • Color Top Harvest
  • Base Material Woodgrain Laminate
  • Top Material Thermofused Woodgrain Laminate
  • Handle Finger
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
  • Includes Grommets
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products