Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

36" x 20" x 59-1/8" 4-Drawer 10500 Series File Cabinet, Harvest

  • Item # 14K165
  • My Part #
  • Mfr. Model # H10516.CC
  • Catalog Page # N/A
  • UNSPSC # 56101702
36" x 20" x 59-1/8" 4-Drawer 10500 Series File Cabinet, Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series 10500
  • File Size Legal/Letter
  • Number of Drawers 4
  • Overall Width 36"
  • Overall Height 59-1/8"
  • Overall Depth 20"
  • Finish Harvest
  • Color Harvest
  • Material Laminate
  • Handle Type Finger
  • Label Holder Included No
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Handrails
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms