Skip Content

DG
HON

36" x 20" x 29-1/2" 2-Drawer 10700 Series File Cabinet, Harvest

  • Item # 14M132
  • My Part #
  • Mfr. Model # H10762.CC
  • Catalog Page # N/A
  • UNSPSC # 56101702
Cabinet,36 x 29-1/2 x 20 In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series 10700
  • File Size Legal/Letter
  • Number of Drawers 2
  • Overall Width 36"
  • Overall Height 29-1/2"
  • Overall Depth 20"
  • Finish Harvest
  • Color Harvest
  • Material Laminate
  • Handle Type Finger
  • Label Holder Included No
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Handrails
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms