Skip Content

DG
HON

36" x 20" x 29-1/2" 10700 Series Storage Cabinet with 1 Shelves, Harvest

  • Item # 14M135
  • My Part #
  • Mfr. Model # H107291.CC
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet,20 x 36 In,Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage Cabinet
  • Series 10700
  • Number of Shelves 1
  • Width 36"
  • Height 29-1/2"
  • Depth 20"
  • Color Harvest
  • Material Laminate
  • Shelf Adjustments Adjustable
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None