Skip Content

DG
HON

36" x 16-3/4" x 75-7/8"-Drawer Brigade 600 Series File Cabinet, Light Gray

  • Item # 14H607
  • My Part #
  • Mfr. Model # H626CN.Q
  • Catalog Page # N/A
  • UNSPSC # 56101702
Cabinet,36x75-7/8x16-3/4 In,Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Open Shelf
  • Series Brigade 600
  • File Size Legal
  • Overall Width 36"
  • Overall Height 75-7/8"
  • Overall Depth 16-3/4"
  • Finish Light Gray
  • Color Light Gray
  • Material Steel
  • Handle Type Recessed
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (4) Adjustable Leveling Glides and (2) Wire Dividers Per Shelf
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms