Skip Content

DG
HON

36" x 16-3/4" x 75-57/64" 0-Drawer Brigade 600 Series File Cabinet, Putty

  • Item # 45MF96
  • My Part #
  • Mfr. Model # H626C.L.L
  • Catalog Page # N/A
  • UNSPSC # 56101702
36" x 16-3/4" x 75-57/64" 0-Drawer Brigade 600 Series File Cabinet, Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standard File Cabinets

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Shelf
  • Series Brigade 600
  • File Size Legal
  • Number of Drawers 0
  • Number of Doors 2
  • Overall Width 36"
  • Overall Height 75-57/64"
  • Overall Depth 16-3/4"
  • Finish Putty
  • Color Putty
  • Material Steel
  • Handle Type Recessed
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms