Skip Content

DG
HON

36" x 15" x 71-1/2" Arrive Series Bookcase with 5 Shelves, Shaker Cherry

  • Item # 45MC69
  • My Part #
  • Mfr. Model # HVW612X.FF
  • Catalog Page # N/A
  • UNSPSC # 56101507
Bookcase,5 Shelves,Arrive Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookcases

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series Arrive
  • Number of Shelves 5
  • Width 36"
  • Height 71-1/2"
  • Depth 15"
  • Color Shaker Cherry
  • Material Veneer
  • Shelf Capacity 102 lb.
  • Shelf Adjustments Adjustable
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None