Skip Content

DG
HON

36" x 13-3/4" x 75-7/8"-Drawer Brigade 600 Series File Cabinet, Black

  • Item # 14H598
  • My Part #
  • Mfr. Model # H626N.P
  • Catalog Page # N/A
  • UNSPSC # 56101702
36" x 13-3/4" x 75-7/8"-Drawer Brigade 600 Series File Cabinet, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Open Shelf
  • Series Brigade 600
  • File Size Letter
  • Overall Width 36"
  • Overall Height 75-7/8"
  • Overall Depth 13-3/4"
  • Finish Black
  • Color Black
  • Material Steel
  • Handle Type Recessed
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes (4) Adjustable Leveling Glides and (2) Wire Dividers Per Shelf
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Search Terms