Skip Content

DG
HON

36" x 13-1/8" x 71" Valido Series Bookcase with 5 Shelves, Bourbon Cherry

  • Item # 45MC29
  • My Part #
  • Mfr. Model # H11555.A.HH
  • Catalog Page # N/A
  • UNSPSC # 56101507
Bookcase,Bourbon Cherry,71 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookcases

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series Valido
  • Number of Shelves 5
  • Width 36"
  • Height 71"
  • Depth 13-1/8"
  • Color Bourbon Cherry
  • Material Laminate
  • Shelf Capacity 105 lb.
  • Shelf Adjustments Fixed
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None