Skip Content

DG
HON

36" x 13-1/8" x 57-1/8" 10700 Series Bookcase with 4 Shelves, Harvest

  • Item # 14M120
  • My Part #
  • Mfr. Model # H10754.CC
  • Catalog Page # N/A
  • UNSPSC # 56101507
36" x 13-1/8" x 57-1/8" 10700 Series Bookcase with 4 Shelves, Harvest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Series 10700
  • Number of Shelves 4
  • Width 36"
  • Height 57-1/8"
  • Depth 13-1/8"
  • Color Harvest
  • Material Laminate
  • Shelf Capacity 105 lb.
  • Shelf Adjustments Fixed
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None