Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

36" x 13-1/8" x 29-1/2" 10700 Series Bookcase with 2 Shelves, Mahogany

  • Item # 14M128
  • My Part #
  • Mfr. Model # H10752.NN
  • Catalog Page # N/A
  • UNSPSC # 56101507
36" x 13-1/8" x 29-1/2" 10700 Series Bookcase with 2 Shelves, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bookcase
  • Series 10700
  • Number of Shelves 2
  • Width 36"
  • Height 29-1/2"
  • Depth 13-1/8"
  • Color Mahogany
  • Material Laminate
  • Shelf Capacity 105 lb.
  • Shelf Adjustments Fixed
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.