Skip Content

DG
HON

36" x 11-1/2" x 72-5/8" 1870 Series Bookcase with 6 Shelves, Mahogany

  • Item # 45MC45
  • My Part #
  • Mfr. Model # H1876.N
  • Catalog Page # N/A
  • UNSPSC # 56101507
36" x 11-1/2" x 72-5/8" 1870 Series Bookcase with 6 Shelves, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookcases

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series 1870
  • Number of Shelves 6
  • Width 36"
  • Height 72-5/8"
  • Depth 11-1/2"
  • Color Mahogany
  • Material Laminate
  • Shelf Capacity 105 lb.
  • Shelf Adjustments Adjustable
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None