Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

36" x 11-1/2" x 60-1/8" 1870 Series Bookcase with 5 Shelves, Mahogany

  • Item # 45MC42
  • My Part #
  • Mfr. Model # H1875.N
  • Catalog Page # N/A
  • UNSPSC # 56101507
36" x 11-1/2" x 60-1/8" 1870 Series Bookcase with 5 Shelves, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookcases

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series 1870
  • Number of Shelves 5
  • Width 36"
  • Height 60-1/8"
  • Depth 11-1/2"
  • Color Mahogany
  • Material Laminate
  • Shelf Capacity 105 lb.
  • Shelf Adjustments Adjustable
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.