DG
HON

35-1/2"L x 21-25/64"W x 37"H Black Stacking Chair Cart

  • Item # 45MG22
  • My Part #
  • Mfr. Model # H4043.T
  • Catalog Page # N/A
  • UNSPSC # 56121302
35-1/2"L x 21-25/64"W x 37"H Black Stacking Chair Cart close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chair and Table Carts

Technical Specs

  • Item Stacking Chair Cart
  • Overall Length 35-1/2"
  • Overall Width 21-25/64"
  • Overall Height 37"
  • Caster Dia. 5"
  • Frame Material Steel
  • Finish Black
  • Frame Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms