Skip Content

DG
HON

34-1/2" x 12-5/8" x 71" Brigade Series Bookcase with 5 Shelves, Putty

  • Item # 13E992
  • My Part #
  • Mfr. Model # HS72ABC.L
  • Catalog Page # N/A
  • UNSPSC # 56101507
34-1/2" x 12-5/8" x 71" Brigade Series Bookcase with 5 Shelves, Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bookcase with adjustable shelves. Number of shelves includes fixed bottom shelf.

View More

Technical Specs

  • Item Bookcase
  • Series Brigade
  • Number of Shelves 5
  • Width 34-1/2"
  • Height 71"
  • Depth 12-5/8"
  • Color Putty
  • Material Steel
  • Shelf Capacity 88 lb.
  • Shelf Adjustments 1/2"
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.