Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

32-3/8" x 13-1/8" x 71" 10700 Series Bookcase with 5 Shelves, Mahogany

  • Item # 45MC28
  • My Part #
  • Mfr. Model # H107569.NN
  • Catalog Page # N/A
  • UNSPSC # 56101507
32-3/8" x 13-1/8" x 71" 10700 Series Bookcase with 5 Shelves, Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bookcases

Technical Specs

  • Item Bookcase
  • Type Vertical
  • Series 10700
  • Number of Shelves 5
  • Width 32-3/8"
  • Height 71"
  • Depth 13-1/8"
  • Color Mahogany
  • Material Laminate
  • Shelf Capacity 73 lb.
  • Shelf Adjustments Adjustable
  • Assembly Fully Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.