Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

15" x 28-1/2" x 29" 2-Drawer 210 Series File Cabinet, Light Gray

  • Item # 16V132
  • My Part #
  • Mfr. Model # H212.P.Q
  • Catalog Page # N/A
  • UNSPSC # 56101702
15" x 28-1/2" x 29" 2-Drawer 210 Series File Cabinet, Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Vertical
  • Series 210
  • File Size Letter
  • Number of Drawers 2
  • Overall Width 15"
  • Overall Height 29"
  • Overall Depth 28-1/2"
  • Finish Light Gray
  • Color Light Gray
  • Material Steel
  • Handle Type Aluminum Pull With Thumb Latch
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Spring Loaded Follower Blocks and Handrails( High Drawer Sides Accommodate Hanging File Folders, Eliminating The Need For Handrails), "One Key" Core Removable Locks
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms