Skip Content

DG
HON

15" x 26-1/2" x 52" 4-Drawer 310 Series File Cabinet, Light Gray

  • Item # 13E966
  • My Part #
  • Mfr. Model # H314.P.Q
  • Catalog Page # N/A
  • UNSPSC # 56101702
Cabinet,15 x 52 x 26-1/2 In,Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cabinet has telescoping ball-bearing slides for quiet, smooth operation.

View More

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Vertical
  • Series 310
  • File Size Letter
  • Number of Drawers 4
  • Overall Width 15"
  • Overall Height 52"
  • Overall Depth 26-1/2"
  • Finish Light Gray
  • Color Light Gray
  • Material Steel
  • Handle Type Pull with Thumb Latch
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
  • Includes Spring Loaded File Follower Block Keeps Files Upright and Neat, High Drawer Sides Add Strength and Serve As Front-To-Back Handrails, "One Key" Core Removable Locks
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms