Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HON

15" x 22-57/64" x 28" 3-Drawer Brigade Pedestals Series File Cabinet, Black

  • Item # 45MF85
  • My Part #
  • Mfr. Model # H33723R.L.P
  • Catalog Page # N/A
  • UNSPSC # 56101702
15" x 22-57/64" x 28" 3-Drawer Brigade Pedestals Series File Cabinet, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Mobile Pedestal
  • Series Brigade Pedestals
  • File Size Letter
  • Number of Drawers 3
  • Number of Doors 3
  • Overall Width 15"
  • Overall Height 28"
  • Overall Depth 22-57/64"
  • Finish Black
  • Color Black
  • Material Steel
  • Handle Type Full
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms